Shop Resideo Sale
Main product image of Bottom Intake Direct Drive Condensate Pump, 6 ft Cord w/ Plug (115V)
Magnifying glass
Hover image to zoom

Bottom Intake Direct Drive Condensate Pump, 6 ft Cord w/ Plug (115V)

SKU:
G325A6
Rating:
(2)
Q&A:
(0)
Bottom Intake Direct Drive Condensate Pump, 6 ft Cord w/ Plug (115V)
Magnifying glass
Hover image to zoom
$75.63 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Wattage
50 Watts
Product Highlight: Amperage
0.8 Amps
Product Highlight: Size
1/2"

Description

–
Beckett's unique bottom intake G325A6 pump handles continuous duty low water applications with ease. It can pump water as shallow as 0.13". it features our proven direct drive design that is not oil filled along with a low maintenance high torque motor. This model is ideal for a variety of industrial applications.

Specs

–
Voltage:

115V

Wattage:

50

Amperage:

0.8

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit in my ice machine

Good lift for emptying Ice machine drain water into waste pipe.
Gar
AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good customer service!

Thanks for the help getting the right part and shipping it as quick as I could afford! Pump works great, took care of the issue we were having!
Willy G
Dallas TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy