Apply to be a TradeMaster!
Main product image of 1/3 HP, HD3 Circulator Pump
Magnifying glass
Hover image to zoom

1/3 HP, HD3 Circulator Pump

SKU:
102226
Rating:
(1)
Q&A:
(1)
1/3 HP, HD3 Circulator Pump
Magnifying glass
Hover image to zoom
$2,801.92 each
In Stock
In Stock
Get 3 Fri, Nov 20 - Tue, Nov 24

Lift Gate

–
This product weighs 57.54 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 230V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
115 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Amperage
4.2 Amps

Description

–
The Series 100 is a leader in applications such as hydronic heating and domestic hot water circulation, with over 10 million units installed. Series 100's three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced. The Series 100 oil lubricated motor is specifically designed for the Series 100, and its resilient mounting provides quiet, dependable service with minimum annual lubrication. UL and CSA listings are standard. The design of this motor, coupled with its overall hydraulic performance, allows the Series 100 to overcome system related noise caused by valves, fittings, or piping.

  • Maximum working pressure: 125 psi (8.6 bar)
  • Maximum operating temperature: Standard Seal: 225°F (107°C) continuous / Special Seals: 250°F (121°C) continuous
  • Applications: Reliable Circulators for Residential Heating Systems.

Specs

–
Amperage:

4.2

Voltage:

115V

230V

Material:

Cast Iron

Application:

Heating

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/3

Connection Size:

3"

Max Flow (GPM):

115

Flow Range (GPM):

0-115

Head Range (ft.):

5-19

Max Head (Ft):

19

Min Head (Ft):

5

Hertz:

60

Phase:

1

RPM:

1725

Max Temp (F):

225°F

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Had to return, it was the wrong size

Reordered the right size and it worked great
St Joseph Church
Lodi, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the dimension of the length between the flanges

Asked by Mr. Ferranti 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The HD3 has a 17-1/2" flange to flange distance.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy