Apply to be a TradeMaster!
Main product image of SSF-12F/LW Stainless Steel Circulator Pump, 1/40 HP, Lead Free (115 V)
Magnifying glass
Hover image to zoom

SSF-12F/LW Stainless Steel Circulator Pump, 1/40 HP, Lead Free (115 V)

SKU:
103358LF
Rating:
(1)
Q&A:
(0)
SSF-12F/LW Stainless Steel Circulator Pump, 1/40 HP, Lead Free (115 V)
Magnifying glass
Hover image to zoom
$516.64 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Amperage
0.48 Amps

Description

Bell & Gossett's SSF-12F/LW Stainless Steel Wet Rotor Circulators are designed specifically for quiet operation in open (potable) water systems. These pumps have 100% lead-free bronze bodies. Residential or light commercial potable or heating applications.

  • High starting torque provides years of trouble-free start-ups
  • Unique B&G DuraGlide Bearing System assures whisper-quiet, maintenance-free operation
  • Closed impeller design improves operating efficiency
  • Backed by B&Gs representatives and a great 3-year warranty
  • Intended for potable water
  • Contains less than 0.25% lead content on wetted surfaces.

Specs

Application:

Heating

Type:

Pump

Material:

Stainless Steel

Horse Power:

1/40

Voltage:

115V

Amperage:

0.48

Wattage:

55

Hertz:

60

Phase:

1

RPM:

2800

Max Temp (F):

230°F

Max Pressure (PSI):

150

Connection Type:

Flanged x Flanged

Connection Size:

3/4"

1-1/2"

1"

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Pump arrived complete with gaskets, exact fit

Plumber required only 30 minutes to replace original B&G bronze circulation pump that failed after 10 years on water heater with new stainless model.
Homer
San Francisco
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy