| Voltage: | 208/230V |
|---|---|
| Amperage: | 1.2 |
| Material: | Cast Iron |
| Application: | Heating |
| Max Pressure (PSI): | 150 |
| Type: | 3-Speed Pump |
| Connection Size: | 3/4" 1" 1-1/4" 1-1/2" |
| Flow Range (GPM): | 0-36 |
| Max Flow (GPM): | 36 |
| Head Range (ft.): | 0-34 |
| Max Head (Ft): | 34 |
| Hertz: | 60 |
| Phase: | 1 |
| RPM: | 3300 |
| Max Temp (F): | 225°F |
| Connection Type: | Flanged x Flanged |