Apply to be a TradeMaster!
Main product image of 1 HP, PD38S Circulator Pump
Magnifying glass
Hover image to zoom

1 HP, PD38S Circulator Pump

SKU:
105121
Rating:
(0)
Q&A:
(0)
1 HP, PD38S Circulator Pump
Magnifying glass
Hover image to zoom
$5,308.67 each
In Stock
In Stock
Get 5 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 130 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 115V
Product Highlight: Horse Power
1 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
145 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Amperage
9.8 Amps

Description

–
Specifications
  • Power Rating: 1 HP

  • Pump Body Material: Cast Iron

  • Voltage Rating: 115/230 Volts

  • Phase: Single

  • Full Load Current: 13/6.5 Amperes

  • Thermal Protection: Auto

  • Face: 14 1/2 in.

  • Length: 24 in.

  • Inlet/Outlet: 3 Inches Flanged

  • Best Efficiency Flow @ Head: 100 GPM @ 25 Feet of head

Specs

–
Amperage:

9.8

Voltage:

230V

115V

Material:

Cast Iron

Application:

Heating

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1

Connection Size:

3"

Flow Range (GPM):

0-145

Max Flow (GPM):

145

Max Head (Ft):

31

Min Head (Ft):

13

Head Range (ft.):

13-31

Hertz:

60

Phase:

1

Max Temp (F):

225°F

RPM:

1725

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


5 Replacement Parts

Flange Gasket Set (2-1/2", LD-3, HD-3, PD, MF 60, PL-130)
SKU: 118129
Bell & Gossett
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy