Apply to be a TradeMaster!
Main product image of 1 HP, PD38T BI Circulator Pump
Magnifying glass
Hover image to zoom
1 HP, PD38T BI Circulator Pump
Magnifying glass
Hover image to zoom
$5,365.85 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 128 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230/460v
Product Highlight: Horse Power
1 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
145 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Size
3" Connection

Description

–
Note: Image is not an exact representation of item

Description
Bell & Gossett in-line three-piece booster pumps are designed for hydronic systems. Series 100 and HV are Listed with Underwriter's Laboratories.

Operational Data
  • Maximum Working Pressure: 125 PSI (682 kPa)
  • Maximum Operating Temperature:
  • Standard Seal: 225°F (107°C) continuous
  • Special Seals: 250°F (121°C) continuous (consult local B&G Representative)
  • Maximum Motor RPM: 1750

Specs

–
Application:

Heating

Voltage:

208/230/460v

Connection Size:

3"

Max Pressure (PSI):

125

Flow Range (GPM):

0-145

Max Flow (GPM):

145

Max Head (Ft):

31

Head Range (ft.):

13-31

Min Head (Ft):

13

Horse Power:

1

Hertz:

60

Phase:

3

Max Temp (F):

225°F

RPM:

1725

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy