Shop Resideo Sale
Main product image of 1/12 HP, Series 100 BI Circulator Pump (115V)
Magnifying glass
Hover image to zoom

1/12 HP, Series 100 BI Circulator Pump (115V)

SKU:
106190
Rating:
(0)
Q&A:
(0)
1/12 HP, Series 100 BI Circulator Pump (115V)
Magnifying glass
Hover image to zoom
$846.79 each
In Stock
In Stock
Get 1 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/12 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
33 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
1/12 HP, Series 100 BI Circulator Pump (115V)

The Bell & Gossett Series 100 BI Circulator Pump (106190) offers excellent performance and easy field service in residential and light commercial environments, such as hydronic heating and low-pressure boosting. It features an oil-lubricated motor plus a shaft and seal housing that provides easy field service and can easily be repaired or replaced. What's more, this Bell & Gossett circulator pump features excellent hydraulic performance that runs quietly and requires minimal annual lubrication.

Not for use in potable water systems.

Specs

–
Material:

Cast Iron

Amperage:

1.75

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/12

Connection Size:

3/4"

1"

1-1/4"

1-1/2"

Flow Range (GPM):

0-33

Max Flow (GPM):

33

Max Head (Ft):

8

Head Range (ft.):

0-8

Hertz:

60

Phase:

1

Max Temp (F):

225°F

RPM:

1725

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy