Apply to be a TradeMaster!
Main product image of Model 8 Dual Unit Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom

Model 8 Dual Unit Pressure Reducing Valve (Lead Free)

SKU:
110199LF
Rating:
(5)
Q&A:
(2)
Model 8 Dual Unit Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$178.19 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
12 psig
Product Highlight: Temperature Range (F)
225°F Max
Product Highlight: Lead Free
Yes

Description

–
Combination (Dual Unit) Valves combine the functions of pressure reducing (fill) valve and a non-code pressure reducing relief valve. Both Valves are equipped with an EPDM diaphragm. The diaphragm operated relief valve operates with a low differential between opening and closing pressures. The diaphragm operated pressure reducing valve is equipped with an inlet strainer and built-in low inlet pressure check valve.

Connections:
  • Boiler: 1/2" NPT
  • Fill: 1/2" NPT

Specs

–
Size:

1/2"

Pressure Set Point:

12 psig

Connection Type:

Threaded

Min Pressure (PSIG):

10

Max Pressure (PSIG):

25

Material:

Brass

Application:

Heating

Temperature Range (F):

225°F Max

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.2 out of 5 reviews
100% would recommend this product
4.2
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
40%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good products

Product is it was what it was supposed to be and fast shipping
Chris
Masonic homes of Kentucky
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check psi first

Claimed to be factory set at 12 psi but was set way higher. Make sure to double-check before turning on your boiler. It was apparently preset to 20 and blew my boiler when it got hot. Works fine but just turn back the pressure first on the screw.
Jimmy
OH
2 years ago
Was this review helpful to you?

Water heater reducer for radiator boiler

The water heater reducer on my boiler system for my hot water radiant system (radiators) went bad. This is a perfect replacement and arrived in under 24 hours! Perfect fit. Would buy again! Thank you!!!!
Jimmy
USA
2 years ago
Was this review helpful to you?

Another satisfied DIY purchase from Supply house :)

Replaced an existing valve that was probably 40+ years old, the relief valve occasionally leaked.
DIY
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product but may not be set to 12 PSI

First one leaked, second one was OK but set for 20 PSI, not a problem, just reset
MrEngineer
DE.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How do i reset the pressure on this? I replaced the existing one because the relief valve was occasionally dripping and now the new one is doing the same thing. I am assuming the pressure might be set to high. Thanks.

Asked by Bes 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bes. According to the installation instructions provided by Bell & Gossett: 1. Allow water in heating system to cool below 100F. 2. Adjust the reducing valve pressure setting by loosening the jam nut on top of the reducing valve and turning the slotted adjusting screw. Turn the screw clockwise to increase the set pressure, or counter-clockwise to lower the set pressure. Adjust slowly until the boiler pressure gauge indicates the desired pressure. NOTE: Do not adjust the pressure to less than 10 psi. 3. Hold the adjusting screw stationary with a screwdriver and tighten the jam nut. 4. Return the system to normal operation.

Was this review helpful to you?

Q: Valve drips when furnace is in the heating mode. Is their a fix or do we have to replace? Part 11000 2 Model A 3 Set @ 30 lbs.

Asked by Dan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we have no way of diagnosing a leak, there are some replacement parts, but i wouldnt know which ones would fix your leak.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy