Apply to be a TradeMaster!
Main product image of F-3 Dual Unit Valve w/ Fast Fill (Lead Free)
Magnifying glass
Hover image to zoom

F-3 Dual Unit Valve w/ Fast Fill (Lead Free)

SKU:
110197LF
Rating:
(5)
Q&A:
(4)
F-3 Dual Unit Valve w/ Fast Fill (Lead Free)
Magnifying glass
Hover image to zoom
$247.80 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Size
1/2"
Product Highlight: Temperature Range (F)
225°F Max

Description

–
The Bell & Gossett Pressure Reducing Valve is coupled with the noncode relief valve providing fill overpressure protection as well as the fill function. The pressure reducing valve features a lead free brass body, corrosion resistant wetted parts, low inlet pressure check valve and a cleanable strainer. The noncode relief valve features a corrosion resistant seat and a large diaphragm for positive action.

Connections:
  • Boiler: 1/2" NPT
  • Fill: 1/2" NPT

Specs

–
Size:

1/2"

Connection Type:

Threaded

Min Pressure (PSI):

20

Pressure Range:

20 to 40 psi

Material:

Brass

Application:

Heating

Max Inlet Pressure:

125 PSI

Temperature Range (F):

225°F Max

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
SKU: 102-1
Amtrol
1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product

Works as designed
Mike
North Carolina
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product, but there is a slight leak

The product would receive a five star rating, but the threaded nipple has a slight leak from the regulator valve side. I was glad to see the brass nipple instead of steel, but I wish they didn't depend on the pipe dope to seal it.
Remo
Poughkeepsie, ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have used quite a few of these over the years.

Use for makeup water on chill & hot water piping loops.
Mwalt
Los Angeles
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This is a good product and easy to install
Carlos
Queens N.Y.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT

THE BYPASS IS GREAT! FULL FLOW, NO NEED TO PIPE AROUND IT AND WITH THE PEACE OF MIND THAT IT DOES NOT BYPASS THE INTERNAL CHECK. COMMON SENSE MAKES GREAT ENGINEERING..!
SERGIO
EDINBURG TX.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Is the pressure range listed in your description correct at 20-40 psi? If the preset is 12, should'nt the range be 10-25 psi? My pressure relief valve on the burner is set for 30 psi so I want to make sure I get the correct item..

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The adjustable range on this unit is 10 to 25 psi.

Was this review helpful to you?

Q: Is this unit the only thing needed between the water supply and boiler for backflow prevention, pressure regulation, and emergency pressurre relief?

Asked by rick 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes-- just check with local code to make sure this unit is suitable for use.

Was this review helpful to you?

Q: How do you stop it from driping

Asked by neil 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit should not be dripping. Please check that all your connections are sealed. You also may need to replace some worn gaskets.

Was this review helpful to you?

Q: What is the preset operating pressure on this unit. I'm looking for 12 lbs operating pressure.

Asked by Frogg 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit is set at 12 psi.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy