Apply to be a TradeMaster!
Main product image of 1" ATFL Airtrol Fitting (For 100 Gal or Large Compression Tank)
Magnifying glass
Hover image to zoom

1" ATFL Airtrol Fitting (For 100 Gal or Large Compression Tank)

SKU:
112014
Rating:
(1)
Q&A:
(0)
1" ATFL Airtrol Fitting (For 100 Gal or Large Compression Tank)
Magnifying glass
Hover image to zoom
$801.50 each
In Stock
In Stock
Get 3 Wed, Oct 7
Compression Tank Diameter: 
100+ Gallon Tank
100+ Gallon Tank12" to 14"16" to 18"20" to 22"9"24"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Cast Iron
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
TANK FITTINGS DESCRIPTION Airtrol Tank Fittings help establish the proper initial liquid level in the compression tank when filling the hydronic system. They help maintain proper system pressurization by directing released air to the compression tank during system operation and permit cooler liquid flow to the boiler during the off cycle as system liquid cools. Airtrol Tank Fittings must be used with the appropriately sized In-Line Airtrol or Rolairtrol air separator. Tank Connection is 1/2" Male, Boiler Connection is 1" Female.

CONSTRUCTION
  • Body Type: Cast Iron
  • Connection Type: Threaded
  • Tubes: Copper and Copper Plated
  • Vent Tube Fitting: Brass
  • Ball Check: ATFL (only), Stainless Steel

PERFORMANCE CHARACTERISTICS
  • All Tank Fittings Max Pressure :175 psig (1206 kPa)
  • ATFL Drain-O-Tank Valve Max Pressure: 125 psig (862 kPa)
  • Max Operating Temperature - All Fittings: 250+F (121+C)

Specs

–
Compression Tank Diameter:

100+ Gallon Tank

Product Type:

Airtrol Fitting

Size:

1"

Max Pressure (PSI):

175

Material:

Cast Iron

Application:

Heating

Max Temp (F):

250°F

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I WILL BU YAND ADVISE OTHERS TO BUY B&G

We us e these product after observing it being used on one of our client. it's performance was excellent. So we decided to choose it though we have alternates available in Saudi Arabia. But we purchased it even from U.S.A. WE FOUND PEXSUPPLY.COM SERVICE EXCELLENT.
ALI JAN,
JEDDAH SAUDI ARABIA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy