Apply to be a TradeMaster!
Main product image of 1/2" ATF-20 Airtrol Fitting (For 20"-22" Compression Tank Dia)
Magnifying glass
Hover image to zoom

1/2" ATF-20 Airtrol Fitting (For 20"-22" Compression Tank Dia)

SKU:
112026
Rating:
(0)
Q&A:
(1)
1/2" ATF-20 Airtrol Fitting (For 20"-22" Compression Tank Dia)
Magnifying glass
Hover image to zoom
$186.74 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Compression Tank Diameter: 
20" to 22"
100+ Gallon Tank12" to 14"16" to 18"20" to 22"9"24"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Cast Iron
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
TANK FITTINGS DESCRIPTION Airtrol Tank Fittings help establish the proper initial liquid level in the compression tank when filling the hydronic system. They help maintain proper system pressurization by directing released air to the compression tank during system operation and permit cooler liquid flow to the boiler during the off cycle as system liquid cools. Airtrol Tank Fittings must be used with the appropriately sized In-Line Airtrol or Rolairtrol air separator. Tank Connection is 1/2" Male, Boiler Connection is 3/4" Female.
CONSTRUCTION
Body Type: Cast Iron
Connection Type: Threaded
Tubes: Copper and Copper Plated
Vent Tube Fitting: Brass
Ball Check: ATFL (only), Stainless Steel
PERFORMANCE CHARACTERISTICS
All Tank Fittings Max Pressure :175 psig (1206 kPa)
ATFL Drain-O-Tank Valve Max Pressure: 125 psig (862 kPa)
Max Operating Temperature - All Fittings: 250+F (121+C)

Specs

–
Max Pressure (PSI):

175

Compression Tank Diameter:

20" to 22"

Product Type:

Airtrol Fitting

Max Compression Tank Diameter:

22"

Size:

1/2"

Material:

Cast Iron

Application:

Heating

Max Temp (F):

250°F

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: when using this valve, do I need to set anything, or will this automaticly hold tank level?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this valve is factory set and will automatically hold tank level

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy