Shop Limited Time Deals
Main product image of 1/4 HP 601S 1" x 5-1/4" In-Line Pump (1 PH, 115/208-230V)
Magnifying glass
Hover image to zoom

1/4 HP 601S 1" x 5-1/4" In-Line Pump (1 PH, 115/208-230V)

SKU:
172701LF
Rating:
(1)
Q&A:
(1)
1/4 HP 601S 1" x 5-1/4" In-Line Pump (1 PH, 115/208-230V)
Magnifying glass
Hover image to zoom
172701LF has been discontinued
Discontinued December 15, 2017
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
1/4 HP e601S Series e-60 Bronze Fitted 1" x 5-1/4" In-Line Pump (1 PH, 115/208-230V)
SKU:1EF011LF
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115/208-230v
Product Highlight: Horse Power
1/4 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Iron

Description

Bell & Gossett Series 60 three-piece cast iron body booster pump for hydronic heating and cooling in commercial applications. The Model 601S is permanently lubricated with a 1/4 HP, 1750 RPM, 115/208-230v single phase motor. Includes pair of 1" flanges.

The new Bell & Gossett Series 60 replaced the old Series 60 in 1999. The new Series 60 pumps incorporate Bell & Gossett's time-tested three-piece construction (motor, bearing assembly, volute), along with numerous technological advances. A precision crafted, permanently lubricated bearing assembly ensures long life and quiet operation. The internally self-flushing seal provides superior flow circulation around the seal faces. This reduces heat buildup and increases particle removal. Impellers are hydraulically balanced to provide smooth and efficient operation. All Series 60 pumps are backed by Bell & Gossett's 3-year warranty.

**Image may not represent actual product.**

Specs

Horse Power:

1/4

Phase:

1

Voltage:

115/208-230v

Lead Free:

Yes

Material:

Cast Iron

Connection Type:

Flanged x Flanged

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great pump

Perfect fit to replace old one
Mccorkle
Memphis Tn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what size is the impeller

Asked by bob 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit has a 4-3/8" Impeller.

Was this review helpful to you?