Shop Limited Time Deals
Main product image of 3/4 HP 611S 2" x 5-1/4" In-Line Pump (1 PH, 115/208-230V)
Magnifying glass
Hover image to zoom

3/4 HP 611S 2" x 5-1/4" In-Line Pump (1 PH, 115/208-230V)

SKU:
172718LF
Rating:
(1)
Q&A:
(0)
3/4 HP 611S 2" x 5-1/4" In-Line Pump (1 PH, 115/208-230V)
Magnifying glass
Hover image to zoom
172718LF has been discontinued
Discontinued December 22, 2017
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
3/4 HP e611S Series e-60 Bronze Fitted 2" x 5-1/4" In-Line Pump (1 PH, 115/208-230V)
SKU:1EF027LF
(0)
Order by 6PM, receive 4 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115/208-230v
Product Highlight: Horse Power
3/4 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Iron

Description

Bell & Gossett Series 60 three-piece cast iron body booster pump for hydronic heating and cooling in commercial applications. The Model 611S is permanently lubricated with a 3/4 HP, 1750 RPM, 115/208-230v single phase motor. Includes pair of 2" flanges.

The new Bell & Gossett Series 60 replaced the old Series 60 in 1999. The new Series 60 pumps incorporate Bell & Gossett's time-tested three-piece construction (motor, bearing assembly, volute), along with numerous technological advances. A precision crafted, permanently lubricated bearing assembly ensures long life and quiet operation. The internally self-flushing seal provides superior flow circulation around the seal faces. This reduces heat buildup and increases particle removal. Impellers are hydraulically balanced to provide smooth and efficient operation. All Series 60 pumps are backed by Bell & Gossett's 3-year warranty.

Specs

Horse Power:

3/4

Phase:

1

Voltage:

115/208-230v

Lead Free:

Yes

Material:

Cast Iron

Connection Type:

Flanged x Flanged

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

i have use this product for 15 years
cnv2go
san antonio, tx
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?