Apply to be a TradeMaster!
Main product image of 3/4HP, e-90 2AAB Series Pump Less Volute, 115/208-230Vac, 1P, 1725 RPM w/ 4.75" Impeller Diameter
Magnifying glass
Hover image to zoom

3/4HP, e-90 2AAB Series Pump Less Volute, 115/208-230Vac, 1P, 1725 RPM w/ 4.75" Impeller Diameter

SKU:
179201LF
Rating:
(0)
Q&A:
(0)
3/4HP, e-90 2AAB Series Pump Less Volute, 115/208-230Vac, 1P, 1725 RPM w/ 4.75" Impeller Diameter
Magnifying glass
Hover image to zoom

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
225 MAX GPM
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
The close-coupled e-90 centrifugal in-line pump is designed specifically for HVAC markets. It is now also available with highly efficient optional ECM motors as stock part numbers. These variable speed motors with motor-mounted interface adjust motor speed to match flow and head requirements, thus substantially reducing power consumption. The user interface allows for manual adjustment or controlled remotely via 10 VDC input/output. Series e-90 pumps with ECM motors are not only more efficient than their standard induction motor counterparts, they are quieter, vibrate less, and have a lower total lifetime cost of ownership.
Volute not included.

Specs

–
Type:

Pump

Material:

Bronze

Lead Free:

Yes

Max Flow (GPM):

225

Phase:

1

Max Pressure (PSI):

175

Horse Power:

3/4

Connection Type:

Flanged x Flanged

RPM:

1725

Mount:

Horizontal

Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy