The e-90 is a close-coupled centrifugal in-line pump designed for the commercial HVAC market. The e-90 offers excellent efficiency for energy savings. The e-90 can be installed in either horizontal or vertical applications. The new robust EPR/ Carbon/ Silicon Carbide mechanical seal lowers maintenance and increases the life of the pump. This pump is rated for 250°F and 175 PSI and is perfect for chilled water loops or heating water loops in commercial hydronic systems.
Features:
| Voltage: | 208/230V 115V |
|---|---|
| Phase: | 1 |
| Type: | Pump |
| Material: | Bronze Fitted |
| Horse Power: | 1/4 |