Apply to be a TradeMaster!
Main product image of 1/3 HP, e9005S Series e-90 Bronze Fitted Centrifugal Pump, Lead Free
Magnifying glass
Hover image to zoom

1/3 HP, e9005S Series e-90 Bronze Fitted Centrifugal Pump, Lead Free

SKU:
179254LF
Rating:
(0)
Q&A:
(0)
1/3 HP, e9005S Series e-90 Bronze Fitted Centrifugal Pump, Lead Free
Magnifying glass
Hover image to zoom
$2,547.96 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V, 115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Material
Bronze Fitted
Product Highlight: RPM
1725 RPM

Description

–

The e-90 is a close-coupled centrifugal in-line pump designed for the commercial HVAC market. The e-90 offers excellent efficiency for energy savings. The e-90 can be installed in either horizontal or vertical applications. The new robust EPR/ Carbon/ Silicon Carbide mechanical seal lowers maintenance and increases the life of the pump. This pump is rated for 250°F and 175 PSI and is perfect for chilled water loops or heating water loops in commercial hydronic systems.


Features:

  • Long life and robust performance
  • Robust EPR/Carbon/Silicon-Carbide mechanical seal
  • Energy Savings
  • Increased hydraulic efficiency
  • Space Savings and Installation FlexibilityClose-coupled
  • Ability to mount horizontally and vertically
  • Ease of Maintenance
  • 56J motor
  • Excellent for boiler recirculation applications
  • Optional 50°C ambient temperature performance

Specs

–
Material:

Bronze Fitted

Horse Power:

1/3

Phase:

1

RPM:

1725

Voltage:

208/230V

115V

Type:

Pump

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy