Apply to be a TradeMaster!
2 HP e9022T Series e-90 Cast Iron Bronze In-Line Centrifugal Pump (3 PH, 208-230/460VAC)

2 HP e9022T Series e-90 Cast Iron Bronze In-Line Centrifugal Pump (3 PH, 208-230/460VAC)

SKU:
179295LF
Rating:
(0)
Q&A:
(0)
2 HP e9022T Series e-90 Cast Iron Bronze In-Line Centrifugal Pump (3 PH, 208-230/460VAC)
$3,169.76 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: Horse Power
2 HP
Product Highlight: Material
Bronze
Product Highlight: RPM
3450 RPM

Description

–
2 HP e9022T Series e-90 Cast Iron Bronze, Close Coupled In-Line Centrifugal Pump, 3450 RPM, 4.75" Impeller Diameter, 1" Suction and Discharge Connections (3 PH, 208-230/460VAC)

Specs

–
Horse Power:

2

Phase:

3

Voltage:

208-230/460v

Material:

Bronze

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy