Apply to be a TradeMaster!
Main product image of PL-50B 1/6 HP, Single Phase, Single Speed, Maintenance-Free Bronze Circulator Pump (Lead Free)
Magnifying glass
Hover image to zoom

PL-50B 1/6 HP, Single Phase, Single Speed, Maintenance-Free Bronze Circulator Pump (Lead Free)

SKU:
1BL017LF-BG
Rating:
(0)
Q&A:
(0)
PL-50B 1/6 HP, Single Phase, Single Speed, Maintenance-Free Bronze Circulator Pump (Lead Free)
Magnifying glass
Hover image to zoom
$1,252.30 each
In Stock
In Stock
Get 5 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: RPM
3300 RPM
Product Highlight: Material
Bronze

Description

–
PL-50B 1/6 HP, 115Vac, Single Phase, 3300 RPM, Single Speed, Maintenance-Free Bronze Circulator Pump (Lead Free) used with 1", 1 1/4", or 1 1/2" Flanges

Specs

–
RPM:

3300

Material:

Bronze

Voltage:

115V

Horse Power:

1/6

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy