The Series PL close coupled booster pumps are specifically designed for quiet operation in hydronic, radiant and geothermal heating and cooling systems.
Specifications:
| Voltage: | 230V |
|---|---|
| Connection Size: | 1-1/4" 1-1/2" 1" |
| RPM: | 3300 |
| Connection Type: | Flanged x Flanged |
| Max Pressure (PSI): | 150 |
| Application: | Heating |
| Material: | Bronze |
| Horse Power: | 1/6 |
| Type: | Booster Pump |