Apply to be a TradeMaster!
Main product image of PL-75, 1/6 HP Cast Iron Booster Pump
Magnifying glass
Hover image to zoom
PL-75, 1/6 HP Cast Iron Booster Pump
Magnifying glass
Hover image to zoom
$1,434.30 each
In Stock
In Stock
Get 24 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Max Temp (F)
225°F Max Temp

Description

–
The Series PL close coupled booster pumps are specifically designed for quiet operation in hydronic, radiant and geothermal heating and cooling systems.

Features:
  • B&G's powerful, dry-motor design delivers exceptional performance
  • 25% more efficient than competition
  • Precision-machined and balanced alloy steel rotor for superior performance. Series-PL
  • Solid "Stiff-Shaft" design is constructed of high-strength alloy steel impervious to cracking caused by thermal stresses.
  • XL-11 Precision-Crafted Bearing System
  • Permanently oil lubricated
  • Completely maintenance free
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Tough, durable seal system features a carbon/silicon carbide seal on a stainless steel shaft sleeve for long life and rugged operation
  • Double sided stainless steel neck ring for optimum efficiency

Specs

–
Application:

Heating

Horse Power:

1/6

Material:

Cast Iron

Type:

Pump

Max Pressure (PSI):

150

Max Temp (F):

225°F

Phase:

1

Hertz:

60

Voltage:

115V

Amperage:

2.1

RPM:

3400

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

PL-75, 1/6 HP Cast Iron Booster Pump

We bought this PL-75, 1/6 HP Cast Iron Booster Pump to replace a failed pump. It arrived 2 days after ordering & was installed in about 15 minutes. Threw the switch to turn it on & it worked like a champ.
Satisfied Customer
Minneapolis MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Ordering & Fast Delivery

Circulating pump failed for my heating system and it's cold out which is no fun. Finding the exact replacement pump and easy ordering makes you guys a star!
Charles
NYC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick shipping

Pump fit perfect took about 1/2 hour to install. Quite.
KPN
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superb turn around time...

Replaced the exact same unit which had bearing failure after about four years.
Pete
Phila, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1BL34

Next day shipping awesome! Pricing from Supply House saved me over $100.00!
Tiny
indianapolis,IN.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy