Apply to be a TradeMaster!
Main product image of PL-75B, 1/6 HP Bronze Maintenance-Free Circulator Pump, Lead Free (3400 RPM, 115V)
Magnifying glass
Hover image to zoom

PL-75B, 1/6 HP Bronze Maintenance-Free Circulator Pump, Lead Free (3400 RPM, 115V)

SKU:
1BL035LF
Rating:
(0)
Q&A:
(0)
PL-75B, 1/6 HP Bronze Maintenance-Free Circulator Pump, Lead Free (3400 RPM, 115V)
Magnifying glass
Hover image to zoom
$2,238.80 each
In Stock
In Stock
Get 10 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Connection Size
2" Connection

Description

–
Note: Image is a representation, and does not depict exact model

The Series PL close coupled booster pumps are specifically designed for quiet operation in hydronic, radiant and geothermal heating and cooling systems. These inline permanently lubricated pumps are available in cast iron or lead-free bronze body construction.

Specifications:
  • Horse Power: 1/6
  • Voltage: 115V
  • F.L. Amps: 2.1
  • RPM: 3400
  • Lead Free
  • Flange Size: 2"

Specs

–
Type:

Pump

Material:

Bronze

Lead Free:

Yes

Connection Size:

2"

Horse Power:

1/6

Connection Type:

Flanged x Flanged

RPM:

3400

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy