| Application: | Heating |
|---|---|
| Horse Power: | 2/5 |
| Material: | Bronze |
| Type: | Booster Pump |
| Max Pressure (PSI): | 150 |
| Max Temp (F): | 225°F |
| Phase: | 1 |
| Hertz: | 60 |
| Voltage: | 115V |
| RPM: | 3200 |
| Amperage: | 4.8 |
| Max Flow (GPM): | 130 |
| Flow Range (GPM): | 0-130 |
| Head Range (ft.): | 0-20 |
| Max Head (Ft): | 20 |
| Connection Size: | 3" |
| Connection Type: | Flanged x Flanged |
| Lead Free: | Yes |