Apply to be a TradeMaster!
Main product image of 3/4 HP e-60 Bronze 2" x 5.25" In-Line Pump (1 PH, 115/230V), Less Volute
Magnifying glass
Hover image to zoom

3/4 HP e-60 Bronze 2" x 5.25" In-Line Pump (1 PH, 115/230V), Less Volute

SKU:
1EF003LF
Rating:
(0)
Q&A:
(0)
3/4 HP e-60 Bronze 2" x 5.25" In-Line Pump (1 PH, 115/230V), Less Volute
Magnifying glass
Hover image to zoom
$2,321.17 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Material
Bronze
Product Highlight: RPM
1750 RPM

Description

–
Note: Image may not be exact representation of item.

**Does Not Include Volute**

The Series e-60 is a three-piece centrifugal in-line pump designed for HVAC, potable water, and other clean water applications in the residential and commercial markets. Series e-60 offers great value with class-leading hydraulic efficiency, long pump life, and easy serviceability. Quiet operation, a robust mechanical seal, and maintenance-free bearings make Series e-60 a truly worry-free, install-and-forget solution.

Features & Benefits
  • Class-leading hydraulic efficiency
  • Upgraded unitized mechanical seal
  • Permanently lubricated pump and motor bearings—no regreasing!
  • Space saving in-line mounting
  • Dimensionally interchangeable with legacy Series 60
  • Bronze-Fitted or all Bronze
  • 1” to 3” pipe sizes
  • 0.25 – 3 HP motors at 1750 RPM

Specs

–
Material:

Bronze

Horse Power:

3/4

Phase:

1

RPM:

1750

Voltage:

230V

115V

Type:

Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy