Apply to be a TradeMaster!
Main product image of 1/2 HP e606S Series e-60 Bronze Fitted 1-1/4" x 5-1/4" In-Line Pump (1 PH, 115/208-230V)
Magnifying glass
Hover image to zoom

1/2 HP e606S Series e-60 Bronze Fitted 1-1/4" x 5-1/4" In-Line Pump (1 PH, 115/208-230V)

SKU:
1EF004LF
Rating:
(0)
Q&A:
(0)
1/2 HP e606S Series e-60 Bronze Fitted 1-1/4" x 5-1/4" In-Line Pump (1 PH, 115/208-230V)
Magnifying glass
Hover image to zoom
$2,014.03 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze Fitted

Description

–
The Series e-60 is a three-piece centrifugal in-line pump designed for HVAC, potable water, and other clean water applications in the residential and commercial markets. Series e-60 offers great value with class-leading hydraulic efficiency, long pump life, and easy serviceability. Quiet operation, a robust mechanical seal, and maintenance-free bearings make Series e-60 a truly worry-free, install-and-forget solution.

Features & Benefits
  • Class-leading hydraulic efficiency
  • Upgraded unitized mechanical seal
  • Permanently lubricated pump and motor bearings—no regreasing!
  • Space saving in-line mounting
  • Dimensionally interchangeable with legacy Series 60
  • Bronze-Fitted or all Bronze
  • 1” to 3” pipe sizes
  • 0.25 – 3 HP motors at 1750 RPM


**Image may not represent actual product.**

Specs

–
Horse Power:

1/2

Phase:

1

Voltage:

115/208-230v

Lead Free:

Yes

Material:

Bronze Fitted

Connection Type:

Flanged x Flanged

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy