Apply to be a TradeMaster!
Main product image of 1 HP e614S Series e-60 Bronze Fitted 1-1/2" x 6-1/4" In-Line Pump (1 PH, 115/208-230V)
Magnifying glass
Hover image to zoom

1 HP e614S Series e-60 Bronze Fitted 1-1/2" x 6-1/4" In-Line Pump (1 PH, 115/208-230V)

SKU:
1EF007LF
Rating:
(0)
Q&A:
(0)
1 HP e614S Series e-60 Bronze Fitted 1-1/2" x 6-1/4" In-Line Pump (1 PH, 115/208-230V)
Magnifying glass
Hover image to zoom
$3,289.75 each
In Stock
In Stock
Get 2 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 73 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: Horse Power
1 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze Fitted

Description

–
The Series e-60 is a three-piece centrifugal in-line pump designed for HVAC, potable water, and other clean water applications in the residential and commercial markets. Series e-60 offers great value with class-leading hydraulic efficiency, long pump life, and easy serviceability. Quiet operation, a robust mechanical seal, and maintenance-free bearings make Series e-60 a truly worry-free, install-and-forget solution.

Features & Benefits
  • Class-leading hydraulic efficiency
  • Upgraded unitized mechanical seal
  • Permanently lubricated pump and motor bearings—no regreasing!
  • Space saving in-line mounting
  • Dimensionally interchangeable with legacy Series 60
  • Bronze-Fitted or all Bronze
  • 1” to 3” pipe sizes
  • 0.25 – 3 HP motors at 1750 RPM


**Image may not represent actual product

Specs

–
Horse Power:

1

Phase:

1

Voltage:

115/208-230v

Lead Free:

Yes

Material:

Bronze Fitted

Connection Type:

Flanged x Flanged

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy