Apply to be a TradeMaster!
Main product image of 1/4 HP, e604s Series e-60 Bronze Fitted Centrifugal Pump, Lead Free
Magnifying glass
Hover image to zoom

1/4 HP, e604s Series e-60 Bronze Fitted Centrifugal Pump, Lead Free

SKU:
1EF016LF
Rating:
(2)
Q&A:
(0)
1/4 HP, e604s Series e-60 Bronze Fitted Centrifugal Pump, Lead Free
Magnifying glass
Hover image to zoom
$2,452.10 each
In Stock
In Stock
Get 6 Fri, Oct 9 - Wed, Oct 14

Lift Gate

–
This product weighs 46.82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 230V
Product Highlight: Horse Power
1/4 HP
Product Highlight: Material
Bronze Fitted
Product Highlight: RPM
1750 RPM

Description

–
The Series e-60 is a three-piece centrifugal in-line pump designed for HVAC, potable water, and other clean water applications in the residential and commercial markets. Series e-60 offers great value with class-leading hydraulic efficiency, long pump life, and easy serviceability. Quiet operation, a robust mechanical seal, and maintenance-free bearings make Series e-60 a truly worry-free, install-and-forget solution.

Features & Benefits
  • Class-leading hydraulic efficiency
  • Upgraded unitized mechanical seal
  • Permanently lubricated pump and motor bearings—no regreasing!
  • Space saving in-line mounting
  • Dimensionally interchangeable with legacy Series 60
  • Bronze-Fitted or all Bronze
  • 1” to 3” pipe sizes
  • 0.25 – 3 HP motors at 1750 RPM

Specs

–
Material:

Bronze Fitted

Horse Power:

1/4

Phase:

1

RPM:

1750

Voltage:

115V

230V

Type:

Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product.

This circulating pump is a replacement for an older version. It was an easy install and meets our needs perfectly. One suggestion is to make it easier to find out advise what model number it replaces.
Pete
Mt Vernon, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast, Reliable quick change out

This product was a like for like change out in which save us time, and with your low prices it beat all competitors that I found. Super fast ordering and delivery was the best which gave great satisfaction to the customer. Strongly recommend your company to anyone.
Don the HVAC Tec.
Port Orchard WA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy