The Day Savers – A National Tradesmen Day Contest
Main product image of 1/3 HP Be602T Series e-60 Bronze 1" x 5-1/4" In-Line Pump (3 PH, 208-230/460V)
Magnifying glass
Hover image to zoom

1/3 HP Be602T Series e-60 Bronze 1" x 5-1/4" In-Line Pump (3 PH, 208-230/460V)

SKU:
1EF038LF
Rating:
(0)
Q&A:
(0)
1/3 HP Be602T Series e-60 Bronze 1" x 5-1/4" In-Line Pump (3 PH, 208-230/460V)
Magnifying glass
Hover image to zoom
$4,049.85 each
Backorder
Backorder
Get it Tue, Oct 6 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208-230/460v
Product Highlight: Horse Power
1/3 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

The Series e-60 is a three-piece centrifugal in-line pump designed for HVAC, potable water, and other clean water applications in the residential and commercial markets. Series e-60 offers great value with class-leading hydraulic efficiency, long pump life, and easy serviceability. Quiet operation, a robust mechanical seal, and maintenance-free bearings make Series e-60 a truly worry-free, install-and-forget solution.

Features & Benefits
  • Class-leading hydraulic efficiency
  • Upgraded unitized mechanical seal
  • Permanently lubricated pump and motor bearings—no regreasing!
  • Space saving in-line mounting
  • Dimensionally interchangeable with legacy Series 60
  • Bronze-Fitted or all Bronze
  • 1” to 3” pipe sizes
  • 0.25 – 3 HP motors at 1750 RPM


**Image may not represent actual product.**

Specs

Horse Power:

1/3

Phase:

3

Voltage:

208-230/460v

Lead Free:

Yes

Material:

Bronze

Connection Type:

Flanged x Flanged

Hertz:

60

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


3 Replacement Parts

Coupler (PD-35, PD-37, 60 "AA", 1522, MF 60)
SKU: 118473
Bell & Gossett
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy