The Series e-60 is a three-piece centrifugal in-line pump designed for HVAC, potable water, and other clean water applications in the residential and commercial markets. Series e-60 offers great value with class-leading hydraulic efficiency, long pump life, and easy serviceability. Quiet operation, a robust mechanical seal, and maintenance-free bearings make Series e-60 a truly worry-free, install-and-forget solution.
Features & Benefits
**Image may not represent actual product.**
| Material: | Bronze Fitted |
|---|---|
| Horse Power: | 1 |
| Phase: | 3 |
| RPM: | 1750 |
| Type: | Pump |
| Voltage: | 208/230/460v |
| Max Pressure (PSI): | 175 |
| Temperature Range (F): | 0°F to 225°F |
| Flow Range (GPM): | 0-150 |
| Max Flow (GPM): | 150 |
| Head Range (ft.): | 0-32 |
| Max Head (Ft): | 32 |
| Connection Type: | Flanged x Flanged |
| Connection Size: | 1-1/4" 1-1/2" |
| Warranty: | 3 Year |