Apply to be a TradeMaster!
Main product image of 1/2 HP e621S Series e-60 Bronze Fitted 1-1/2" x 6-1/4" In-Line Pump (1 PH, 115-208/230V)
Magnifying glass
Hover image to zoom

1/2 HP e621S Series e-60 Bronze Fitted 1-1/2" x 6-1/4" In-Line Pump (1 PH, 115-208/230V)

SKU:
1EF064LF
Rating:
(1)
Q&A:
(0)
1/2 HP e621S Series e-60 Bronze Fitted 1-1/2" x 6-1/4" In-Line Pump (1 PH, 115-208/230V)
Magnifying glass
Hover image to zoom
$3,079.81 each
In Stock
In Stock
Get 4 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v, 115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze Fitted

Description

–
The Series e-60 is a three-piece centrifugal in-line pump designed for HVAC, potable water, and other clean water applications in the residential and commercial markets. Series e-60 offers great value with class-leading hydraulic efficiency, long pump life, and easy serviceability. Quiet operation, a robust mechanical seal, and maintenance-free bearings make Series e-60 a truly worry-free, install-and-forget solution.

Features & Benefits
  • Class-leading hydraulic efficiency
  • Upgraded unitized mechanical seal
  • Permanently lubricated pump and motor bearings—no regreasing!
  • Space saving in-line mounting
  • Dimensionally interchangeable with legacy Series 60
  • Bronze-Fitted or all Bronze
  • 1” to 3” pipe sizes
  • 0.25 – 3 HP motors at 1750 RPM


**Image may not represent actual product.**

Specs

–
Horse Power:

1/2

Phase:

1

Voltage:

115/208-230v

115V

Lead Free:

Yes

Material:

Bronze Fitted

Connection Type:

Flanged x Flanged

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes- I would buy this pump again.

I would buy this pump again,-- bcause these pumps last forever. The one I took out was 44years old and still working, but needed service. The one I just bought was a great upgrade and should last forever-- Thanks B&G. Pex and staff @ SupplyHouse were great in helping with my selection. I installed this pump in our church with no problem and it works great. Nice that it came complete. We are also using two other smaller B&G pumps which are also 44 years old, but not used as often, and they are still working good.
Tex
Akron, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy