Apply to be a TradeMaster!
Main product image of 1 HP e623T Series e-60 Bronze Fitted 1-1/2" x 1-1/2" x 7" In-Line Pump (3 PH, 208-230/460V)
Magnifying glass
Hover image to zoom

1 HP e623T Series e-60 Bronze Fitted 1-1/2" x 1-1/2" x 7" In-Line Pump (3 PH, 208-230/460V)

SKU:
1EF069LF
Rating:
(0)
Q&A:
(0)
1 HP e623T Series e-60 Bronze Fitted 1-1/2" x 1-1/2" x 7" In-Line Pump (3 PH, 208-230/460V)
Magnifying glass
Hover image to zoom
$4,688.60 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: Horse Power
1 HP
Product Highlight: RPM
1750 RPM
Product Highlight: Material
Bronze Fitted
Product Highlight: Lead Free
Yes

Description

–
The Series e-60 is a three-piece centrifugal in-line pump designed for HVAC, potable water, and other clean water applications in the residential and commercial markets. Series e-60 offers great value with class-leading hydraulic efficiency, long pump life, and easy serviceability. Quiet operation, a robust mechanical seal, and maintenance-free bearings make Series e-60 a truly worry-free, install-and-forget solution.

Features & Benefits
  • Class-leading hydraulic efficiency
  • Upgraded unitized mechanical seal
  • Permanently lubricated pump and motor bearings—no regreasing!
  • Space saving in-line mounting
  • Dimensionally interchangeable with legacy Series 60
  • Bronze-Fitted or all Bronze
  • 1” to 3” pipe sizes
  • 0.25 – 3 HP motors at 1750 RPM

Specs

–
Horse Power:

1

Phase:

3

Voltage:

208-230/460v

RPM:

1750

Material:

Bronze Fitted

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy