The Bell & Gossett Rolairtrol is a patented air separator with
significant advantages. The Rolairtrol is capable of removing
the air that commonly causes problems in commercial hot and
chilled water systems. The Rolairtrol provides air free flow,
improving efficiency and performance of the HVAC system.
Every aspect of the Rolairtrol design maximizes air separation
and simplifies installation and maintenance. The air separation
efficiency of the Rolairtrol is significantly higher than any other
commercial air separator on the market.
The standard Rolairtrol air separator is constructed to meet
ASME code and is stamped for design pressure and temperature ratings of 125 psig (862 kPa) and 350°F (177°C). Higher
pressure and temperature models are available.
Features:
| Size: | 4" |
|---|---|
| Connection Method: | Flanged |
| Max Flow (GPM): | 425 |
| Connection Type: | Flanged x Flanged |
| Material: | Steel |