Apply to be a TradeMaster!
Main product image of 5" ROLAIRTROL Flanged Air Separator w/o Strainer Air Control & Elimination
Magnifying glass
Hover image to zoom

5" ROLAIRTROL Flanged Air Separator w/o Strainer Air Control & Elimination

SKU:
5363-05F-12-003
Rating:
(0)
Q&A:
(0)
5" ROLAIRTROL Flanged Air Separator w/o Strainer Air Control & Elimination
Magnifying glass
Hover image to zoom
$4,336.33 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
5"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Steel
Product Highlight: Size
5"
Product Highlight: Max Flow (GPM)
425 MAX GPM

Description

–
Bell & Gossett 5" flanged Rolairtrol air separator, less strainer. This separator is rated to 425 gpm, 125 psi and 350°F.Removal of air from within the water will increase heat transfer, save energy and increase heating comfort. When the fluid enters the separator it goes across a stainless steel baffle and brush assembly that causes the air sticks to the wire brushes then rise to the top-mounted air vent. The deaerated water then continues though the system.

Specs

–
Size:

5"

Max Flow (GPM):

425

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy