Apply to be a TradeMaster!
Main product image of Elongated Plastic Toilet Seat, Easy-Clean (White)
Magnifying glass
Hover image to zoom

Elongated Plastic Toilet Seat, Easy-Clean (White)

Brand:
Bemis
SKU:
7300EC-000
Rating:
(1)
Q&A:
(0)
Elongated Plastic Toilet Seat, Easy-Clean (White)
Magnifying glass
Hover image to zoom
$46.95 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Plastic
Product Highlight: Shape
Elongated

Description

–
This easy to clean and easy to remove toilet seat is perfect for any residential application. The durable plastic material resists chips, wears and stains. BEMIS brings innovation to everyday life.

Features:
    Easy-Clean hinge allows for removal of seat for easy cleaning and replacement
  • Resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched bumpers and hinges
  • Fits most manufacturers' elongated toilets
  • Proudly Designed and Assembled in the USA
  • Made with eco-friendly materials and processes

Specs

–
Color:

White

Warranty:

1 Year Limited

Material:

Plastic

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Material
White
Plastic
Bluefin
White
Plastic

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good product

easy to use
Nick
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy