Apply to be a TradeMaster!
Main product image of COS-E Fan-Forced Zonal Wall Heater (1000/500-750/375 Watts - 240/208 Volt), CZ1048T
Magnifying glass
Hover image to zoom

COS-E Fan-Forced Zonal Wall Heater (1000/500-750/375 Watts - 240/208 Volt), CZ1048T

Brand:
Berko
SKU:
CZ1048T-BERKO
Rating:
(0)
Q&A:
(0)
COS-E Fan-Forced Zonal Wall Heater (1000/500-750/375 Watts - 240/208 Volt), CZ1048T
Magnifying glass
Hover image to zoom
$140.23 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000, 750, 500, 375 Watts
Product Highlight: Voltage
208/240V
Product Highlight: Height (Inches)
12" Height
Product Highlight: Width (Inches)
9" Width
Product Highlight: Depth (Inches)
4" Depth
Product Highlight: Amperage
2.1, 3.6, 6.3, 1.8 Amps

Description

–
CZ1048T-BERKO is a COS-E Fan-Forced Zonal Wall Heater (1000/500-750/375 Watts - 240/208 Volt) manufactured by BERKO.
For true zonal heating in a compact design that fits in anywhere, choose this wall heater. Its fast-response heating element kicks in quickly, providing warmth for your bedroom, bathroom or hallway. The patented CLIP-N-FIT system, thermal fuse and self-hold limit makes installing it on the wall safe and easy.
Features:
  • Patented CLIP-N-FIT feature allows installer to change the desired wattage output without moving the jumper wire
  • Dual Protection: self-hold limit with one-time thermal fuse
  • Dual voltage and wattage ratings help reduce inventory levels
  • Contemporary look and compact size ideal for new residential or commercial installations where space is limited
  • Quick installation and easy service with heater/fan assembly fitting into back box with a single screw
  • Double-pole thermostat on all models
  • Efficient quiet operation from smooth running multi-layer impeller
  • Adaptable for retrofits (such as provided with UL-approved COS-E and CS Models)*
  • Thermostat with positive OFF position for added safety

Ideal Spaces
  • Bedrooms
  • Living/Family Rooms
  • Kitchens
  • Bathrooms
  • Basements
  • Offices
  • Hallways
  • Lobbies
  • Waiting Rooms

Specs

–
Voltage:

208/240V

Wattage:

1000

750

500

375

Height (Inches):

12"

Amperage:

2.1

3.6

6.3

1.8

Width (Inches):

9"

Application:

Heating

Color:

White

Product Type:

Wall Heater

Depth (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
Wattage
Application
Color
CURRENT ITEM
Product Image of COS-E Fan-Forced Zonal Wall Heater (1000/500-750/375 Watts - 240/208 Volt), CZ1048T
COS-E Fan-Forced Zonal Wall Heater (1000/500-750/375 Watts - 240/208 Volt), CZ1048T
SKU: CZ1048T-BERKO
208/240V
1000
750
500
375
Heating
White
240/208V
1000/500-750/375
Heating
Northern White
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy