Apply to be a TradeMaster!
Main product image of COS-E Fan-Forced Zonal Wall Heater (1000/500-750/375 Watts - 240/208 Volt)
Magnifying glass
Hover image to zoom

COS-E Fan-Forced Zonal Wall Heater (1000/500-750/375 Watts - 240/208 Volt)

Brand:
Qmark
SKU:
CZ1048T
Rating:
(0)
Q&A:
(0)
COS-E Fan-Forced Zonal Wall Heater (1000/500-750/375 Watts - 240/208 Volt)
Magnifying glass
Hover image to zoom
$148.18 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000/500-750/375 Watts
Product Highlight: Voltage
240/208V
Product Highlight: BTU
3410/1705-2558/1279
Product Highlight: Color
Northern White
Product Highlight: Height
11.5"
Product Highlight: Depth
4" Depth

Description

–
Compact Universal Design:
  • Compact contemporary look
  • Ideal for new residential or commercial installations where space is limited
  • Adaptable for retrofits into 7-7/8” x 11-1/2” x 4” back box (such as provided with UL-approved Cos-E and Cadet CS Models) rough-in opening same if new box is desired
  • Supplemental heat for any residential and commercial area - perfect for small rooms or spot heating

Optimal Wattage and Voltage:
  • Dual voltage and wattage ratings help reduce inventory to 5 SKUs
  • Voltage selections: 208V & 240V
  • Wattage selections: 375W, 500W, 750W & 1000W
  • Factory wired for full wattage, easily field adjustable for 1/2 wattage
  • 1/2 Wattage option is permanent change complying with many local electrical requirements

Safety Standards Compliant:
  • Safety listed by Intertek (ETL) for use in the USA and Canada complying with ANSI/UL2021 and CSA 22.2, NO. 46 Safety Standards
  • Dual protection: self-hold limit with one time thermal fuse
  • Efficient quiet operation from smooth running multi-layer impeller

Easy Installation and Maintenance:
  • Quick installation with Heater/Fan Assembly fitting to back box by one screw
  • Easy service by removing just one screw from the fan panel
  • Allows access to impeller and heating element without disturbing any internal wiring or controls

Specs

–
BTU:

3410/1705-2558/1279

Application:

Heating

Color:

Northern White

Voltage:

240/208V

Wattage:

1000/500-750/375

Height:

11.5"

Width:

7.875"

Depth:

4"

Weight (lbs):

10 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
240/208V
1000/500-750/375
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy