Apply to be a TradeMaster!
Main product image of FDI Floor Drop-In Heater (1,500 Watts - 120 Volt), FDI1500
Magnifying glass
Hover image to zoom

FDI Floor Drop-In Heater (1,500 Watts - 120 Volt), FDI1500

Brand:
Berko
SKU:
FDI1500-BERKO
Rating:
(0)
Q&A:
(0)
FDI Floor Drop-In Heater (1,500 Watts - 120 Volt), FDI1500
Magnifying glass
Hover image to zoom
$501.85 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500, 750 Watts
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
15-3/4" Height
Product Highlight: Width (Inches)
8-3/4" Width
Product Highlight: Depth (Inches)
6-5/8" Depth
Product Highlight: Air Flow Capacity (CFM)
80 CFM

Description

–
FDI1500-BERKO is a FDI Floor Drop-In Heater (1,500 Watts - 120 Volt) manufactured by BERKO.
For ground level comfort, choose a drop-in unit heater. These units are specifically designed to be placed into flooring for an unobtrusive heating solution that keeps building occupants warm without taking up extra space.
Features:
  • Heavy-duty grille
  • Overheat thermal protector
  • Sandal wood baked enamel grille finish
  • Push-on tab wire terminals
  • Quiet operation
  • Versatile, universal size draft barrier heater

Ideal Spaces:
  • Tight Fit Places
  • Bathrooms
  • Office Cubicles

Specs

–
Max Airflow (CFM):

80

Depth (Inches):

6-5/8"

Wattage:

1500

750

Voltage:

120v

Width (Inches):

8-3/4"

Air Flow Capacity (CFM):

80

Height (Inches):

15-3/4"

Application:

Heating

Amperage:

12.5

6.3

Product Type:

Wall Heater

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wattage
Voltage
Air Flow Capacity (CFM)
Application
Amperage
CURRENT ITEM
Product Image of FDI Floor Drop-In Heater (1,500 Watts - 120 Volt), FDI1500
FDI Floor Drop-In Heater (1,500 Watts - 120 Volt), FDI1500
SKU: FDI1500-BERKO
1500
750
120v
80
Heating
12.5
6.3
750
1500
120v
80
Heating
12.5
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy