Apply to be a TradeMaster!
Main product image of FDI Floor Drop-In Heater (1,500 Watts - 120 Volt)
Magnifying glass
Hover image to zoom

FDI Floor Drop-In Heater (1,500 Watts - 120 Volt)

Brand:
Qmark
SKU:
FDI1500
Rating:
(1)
Q&A:
(0)
FDI Floor Drop-In Heater (1,500 Watts - 120 Volt)
Magnifying glass
Hover image to zoom
$512.00 each
In Stock
In Stock
Get 4 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
750, 1500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
5120, 2560
Product Highlight: Color
Sandalwood
Product Highlight: Amperage
12.5 Amps
Product Highlight: Air Flow Capacity (CFM)
80 CFM

Description

–
The FDI is perfect for large window areas, entry ways, open stair wells as well as entire room areas.

Features:
  • Heavy-duty grille
  • Overheat thermal protector
  • Sandal wood baked enamel grille finish
  • Push-on tab wire terminals
  • Quiet operation
  • Versatile, Universal size draft barrier heater

Specs

–
Application:

Heating

Color:

Sandalwood

Voltage:

120v

BTU:

5120

2560

Wattage:

750

1500

Amperage:

12.5

Air Flow Capacity (CFM):

80

Weight (lbs):

10 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
120v
750
1500

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

It heats the entire back room used for TV and games for the family in less than 15 minutes. We save money because we would otherwise have to heat the entire house.
Cliff
San Mateo CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy