Apply to be a TradeMaster!
Main product image of FFCH Series - Recessed Mount Commercial Ceiling Heater (5 kW, 240V/3Ph), FFCH552RE
Magnifying glass
Hover image to zoom

FFCH Series - Recessed Mount Commercial Ceiling Heater (5 kW, 240V/3Ph), FFCH552RE

Brand:
Berko
SKU:
FFCH552RE
Rating:
(0)
Q&A:
(0)
FFCH Series - Recessed Mount Commercial Ceiling Heater (5 kW, 240V/3Ph), FFCH552RE
Magnifying glass
Hover image to zoom
$1,441.00 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15.8, 20.8, 10.4 Amps
Product Highlight: Color
White
Product Highlight: Wattage
5000 Watts
Product Highlight: Mount
Recessed
Product Highlight: Voltage
240v
Product Highlight: Air Flow Capacity (CFM)
300 CFM

Description

–
FFCH552RE is a FFCH Series - Recessed Mount Commercial Ceiling Heater (5 kW, 240V/3Ph) manufactured by BERKO.
For commercial spaces that need unobtrusive comfort, install this downflow ceiling heater. Deliver powerful warmth to your office, conference room, lobby, waiting room or entranceway.

  • Order a surface or recessed enclosure, depending on your ceiling type and available install space. Surface mounting extends only 6 inches into the room, while the recessed enclosure requires only 7 inches of internal clearance
  • Optional relays allow you to connect this ceiling heater to your central building management system, so you can control temperatures from one location
  • Included thumb pins hold the unit together, freeing both hands for installation on the ceiling surface or within an enclosure
  • Choose a narrow pattern to focus heat on one particular area, or a wide pattern to blanket more area. Asymmetrical heating patterns focus output while still providing generous coverage
  • The heaters fan waits until the desired temperature is achieved before blowing air into the room, and discharges all residual heat before shutting off

Specs

–
Kilowatts (KW):

5

Amperage:

15.8

20.8

10.4

Color:

White

Product Type:

Ceiling Heater

Wattage:

5000

Phase:

3

Mount:

Recessed

Application:

Heating

Voltage:

240v

Air Flow Capacity (CFM):

300

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Kilowatts (KW)
Amperage
Product Type
Wattage
Phase
5
15.8
20.8
10.4
Ceiling Heater
5000
3
2.5
3.8
5
20.8
Ceiling Heater
2500
3800
5000
3
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy