Apply to be a TradeMaster!
Main product image of FFCH Series - Surface Mount Commercial Ceiling Heater (5 kW, 277V/1Ph), FFCH557SE
Magnifying glass
Hover image to zoom

FFCH Series - Surface Mount Commercial Ceiling Heater (5 kW, 277V/1Ph), FFCH557SE

Brand:
Berko
SKU:
FFCH557SE
Rating:
(0)
Q&A:
(0)
FFCH Series - Surface Mount Commercial Ceiling Heater (5 kW, 277V/1Ph), FFCH557SE
Magnifying glass
Hover image to zoom
$1,392.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
18.1, 9, 13.7 Amps
Product Highlight: Voltage
277v
Product Highlight: Wattage
5000 Watts
Product Highlight: Air Flow Capacity (CFM)
300 CFM
Product Highlight: Color
White
Product Highlight: Mount
Surface

Description

–
FFCH557SE is a FFCH Series - Surface Mount Commercial Ceiling Heater (5 kW, 277V/1Ph) manufactured by BERKO.
For commercial spaces that need unobtrusive comfort, install this downflow ceiling heater. Deliver powerful warmth to your office, conference room, lobby, waiting room or entranceway.

  • Order a surface or recessed enclosure, depending on your ceiling type and available install space. Surface mounting extends only 6 inches into the room, while the recessed enclosure requires only 7 inches of internal clearance
  • Optional relays allow you to connect this ceiling heater to your central building management system, so you can control temperatures from one location
  • Included thumb pins hold the unit together, freeing both hands for installation on the ceiling surface or within an enclosure
  • Choose a narrow pattern to focus heat on one particular area, or a wide pattern to blanket more area. Asymmetrical heating patterns focus output while still providing generous coverage
  • The heaters fan waits until the desired temperature is achieved before blowing air into the room, and discharges all residual heat before shutting off

Specs

–
Amperage:

18.1

9

13.7

Voltage:

277v

Phase:

1

Application:

Heating

Product Type:

Ceiling Heater

Wattage:

5000

Kilowatts (KW):

5

Air Flow Capacity (CFM):

300

Color:

White

Mount:

Surface

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Amperage
Voltage
Phase
Product Type
Wattage
CURRENT ITEM
Product Image of FFCH Series - Surface Mount Commercial Ceiling Heater (5 kW, 277V/1Ph), FFCH557SE
FFCH Series - Surface Mount Commercial Ceiling Heater (5 kW, 277V/1Ph), FFCH557SE
SKU: FFCH557SE
18.1
9
13.7
277v
1
Ceiling Heater
5000
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy