Apply to be a TradeMaster!
Main product image of HT Smart Series - Digital Programmable Wall Heater (1,500 Watts - 120 Volt), Northern White, HT1502SSNW
Magnifying glass
Hover image to zoom

HT Smart Series - Digital Programmable Wall Heater (1,500 Watts - 120 Volt), Northern White, HT1502SSNW

Brand:
Berko
SKU:
HT1502SSNW-BERKO
Rating:
(0)
Q&A:
(0)
HT Smart Series - Digital Programmable Wall Heater (1,500 Watts - 120 Volt), Northern White, HT1502SSNW
Magnifying glass
Hover image to zoom
$601.37 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500, 200 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
5120, 682
Product Highlight: Color
Northern White
Product Highlight: Amperage
1.6, 12.5 Amps

Description

–
HT1502SSNW-BERKO is a HT Smart Series - Digital Programmable Wall Heater (1,500 Watts - 120 Volt), Northern White manufactured by BERKO.
This SmartSeries fan-forced wall heater provides a convenient way to program your attic, basement, garage or workspace for year-round warmth and comfort. Its SmartSeries technology includes an easy-to-read LED touch screen and a programmable thermostat with separate settings for weekdays and weekends. The heater is UL/CSA listed for worry-free installation and operation in your home or business.
Features:
  • Heater automatically adjusts wattage output and blower speed for whisper-quiet operation and optimum comfort
  • Heating element is heavy-duty, non-glowing steel fins brazed to steel sheathed tubular elements placed in grid pattern that covers the entire discharge area
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • SmartSeries Digital Thermostat: 5/2-day programming with four periods per day
  • Contemporary, clean design with easy to use
  • LED touch screen
  • Easy installation - heater is mounted prior to wiring. Both hands are free to make field connections in spacious compartment

Ideal Spaces:
  • Bedrooms
  • Living/Family Rooms
  • Kitchens
  • Bathrooms
  • Basements
  • Offices
  • Conference Rooms
  • Hallways
  • Lobbies
  • Waiting Rooms
  • Entrance Ways
  • Vestibules

Specs

–
Application:

Heating

Voltage:

120v

Color:

Northern White

Wattage:

1500

200

BTU:

5120

682

Product Type:

Wall Heater

Amperage:

1.6

12.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Voltage
Color
Wattage
BTU
CURRENT ITEM
Product Image of HT Smart Series - Digital Programmable Wall Heater (1,500 Watts - 120 Volt), Northern White, HT1502SSNW
HT Smart Series - Digital Programmable Wall Heater (1,500 Watts - 120 Volt), Northern White, HT1502SSNW
SKU: HT1502SSNW-BERKO
Heating
120v
Northern White
1500
200
5120
682
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy