Apply to be a TradeMaster!
Main product image of HT Smart Series - Digital Programmable Wall Heater (1,500 Watts - 120 Volt), NorthernWhite
Magnifying glass
Hover image to zoom

HT Smart Series - Digital Programmable Wall Heater (1,500 Watts - 120 Volt), NorthernWhite

Brand:
Qmark
SKU:
HT1502SSNW
Rating:
(0)
Q&A:
(0)
HT Smart Series - Digital Programmable Wall Heater (1,500 Watts - 120 Volt), NorthernWhite
Magnifying glass
Hover image to zoom
$643.75 each
In Stock
In Stock
Get 2 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
682, 5120
Product Highlight: Amperage
12.5 Amps
Product Highlight: Color
Northern White

Description

–
QMark's Fast heat response and Programmable touch screen built-in thermostat make the Smart Series heaters ideal for dens, basements, converted attics and breezeways, garages, large bathrooms, offices, workshops and similar areas. Also, adaptable to multiple installations in larger or odd shaped rooms.
  • Heating element is heavy duty non-glowing steel fins brazed to steel sheathed tubular elements in a grid pattern that covers the entire discharge area.
  • Built-in fan delay operates when unit is turned off after heating to prolong element life.
  • Built-in power disconnect switch for added safety during maintenance
  • 5/2 day electronic programmable built-in thermostat adaptable to fit any life style while providing energy savings and precise temperature performance.
  • Easy to use LED touch screen operation.
  • Convenient remote control included.
  • Contemporary, clean design with night light feature complements any decor.
  • Designed for easy installation. Heater is mounted prior to wiring. Both hands are free to make field connections in roomy compartment.
  • This heater is designed for installation in 2 x 4 or larger wall sections
  • The heater may be wired with standard building wire (60°C). Refer to specification chart for correct supply voltage and wire size.

Note: Image depicts unit in Gray Color.

Specs

–
Application:

Heating

Voltage:

120v

Wattage:

1500

Amperage:

12.5

BTU:

682

5120

Color:

Northern White

Weight:

27lbs

Type:

Wall Recess Kit

Wall Surface Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
120v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy