Apply to be a TradeMaster!
Main product image of HUHTA/ST Series - Horizontal/Downflow Electric Unit Heater (5 kW, 208/240V/1Ph), HUH524TA
Magnifying glass
Hover image to zoom

HUHTA/ST Series - Horizontal/Downflow Electric Unit Heater (5 kW, 208/240V/1Ph), HUH524TA

Brand:
Berko
SKU:
HUH524TA
Rating:
(0)
Q&A:
(0)
HUHTA/ST Series - Horizontal/Downflow Electric Unit Heater (5 kW, 208/240V/1Ph), HUH524TA
Magnifying glass
Hover image to zoom
$536.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20.9, 18 Amps
Product Highlight: Voltage
208/240V

Description

–

HUH524TA is a HUHTA/ST Series - Horizontal/Downflow Electric Unit Heater (5 kW, 208/240V/1Ph) manufactured by BERKO.


This heavy-duty heater provides a longterm comfort solution wherever you need to warm up garages, workshops, basements, even outdoor spaces. Aim heat anywhere with adjustable louvers and flexible mounting options for both horizontal and vertical applications.
Features:
  • Heater comes equipped with ceiling-mount bracket for horizontal or vertical flow mounting or any position in between
  • Built-in single-pole thermostat
  • Copper-brazed steel fins with steel sheathed tubular elements for uniform heating and longevity
  • Adjustable louvers control air throw direction
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • High limit cutout automatically shuts off current in event of overheating and reactivates unit when temperature returns to normal
  • Disconnect switch (DS30) option available for heaters
  • 24 amps or lower

Ideal Spaces:
  • Factories
  • Garages
  • Maintenance Rooms
  • Warehouses
  • Public Buildings
  • Service Stations
  • Workshops
  • Stairwells

Specs

–
Amperage:

20.9

18

Kilowatts (KW):

5

Product Type:

Unit Heater

Phase:

1

Voltage:

208/240V

Application:

Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Kilowatts (KW)
Phase
Voltage
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy