Apply to be a TradeMaster!
Main product image of MWUH Series Horizontal/Downflow Electric Unit Heater 208/240V, 5 kW
Magnifying glass
Hover image to zoom

MWUH Series Horizontal/Downflow Electric Unit Heater 208/240V, 5 kW

Brand:
Qmark
SKU:
MWUH5004
Rating:
(2)
Q&A:
(0)
MWUH Series Horizontal/Downflow Electric Unit Heater 208/240V, 5 kW
Magnifying glass
Hover image to zoom
$536.00 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: Amperage
20.9 Amps
Product Highlight: Air Flow Capacity (CFM)
270 CFM
Product Highlight: RPM
1350 RPM

Description

–
MWUH Series Horizontal/Downflow Electric Unit Heater 208/240V, 5 kW

Product Features
  • Heater comes equipped with ceiling-mount bracket for horizontal or vertical flow mounting or any position in between
  • Built-in single-pole thermostat
  • Copper-brazed steel fins with steel sheathed tubular elements for uniform heating and longevity Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • High limit cut-off with visual alarm automatically shuts off current in event of overheating and reactivates unit when temperature returns to normal
  • Disconnect switch (DS30) option available for heaters 24 amps or lower.


Ideal Spaces:
  • Factories
  • Warehouses
  • Maintenance Rooms
  • Garages
  • Stairwells
  • Service Stations
  • Workshops
  • Public Buildings

Specs

–
Voltage:

208/240V

Type:

Unit Heater

Kilowatts (KW):

5

Amperage:

20.9

Phase:

1

Air Flow Capacity (CFM):

270

RPM:

1350

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Kilowatts (KW)
Amperage
Phase
CURRENT ITEM
Product Image of MWUH Series Horizontal/Downflow Electric Unit Heater 208/240V, 5 kW
MWUH Series Horizontal/Downflow Electric Unit Heater 208/240V, 5 kW
SKU: MWUH5004
(2)
208/240V
5
20.9
1

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

SOLID AMERICAN GARAGE HEATER

Got this heater two winters ago for my garage. Takes the chill out nicely. It has never given me a problem. I have it wired for full wattage but i like that it can be run on smaller circuits. I do wish it had a wall bracket. I recommend it to my other cold wood working friends. Made in the USA too
Joe You Know
Catskill NY
2 years ago
Was this review helpful to you?

Didn't feel I got value for the price.

Poor cabinet construction. Poor factory support with confusing instructions.
Tyler
Southern Missouri
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy