Apply to be a TradeMaster!
Main product image of RCC Series 118" Cove Heater - White (1500 Watts - 240V), RCC15024C
Magnifying glass
Hover image to zoom

RCC Series 118" Cove Heater - White (1500 Watts - 240V), RCC15024C

Brand:
Berko
SKU:
RCC15024C-BERKO
Rating:
(0)
Q&A:
(0)
RCC Series 118" Cove Heater - White (1500 Watts - 240V), RCC15024C
Magnifying glass
Hover image to zoom
$735.41 each
Backorder
Backorder
Get it Tue, Dec 8 - Wed, Jan 13

Lift Gate

–
This product weighs 13 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
240v
Product Highlight: BTU
5120
Product Highlight: Amperage
6.2 Amps
Product Highlight: Length (Inches)
118" Length

Description

–
RCC15024C-BERKO is a RCC Series 118" Cove Heater - White (1500 Watts - 240V) manufactured by BERKO.
For gentle heating in spaces where wall space is at a premium, select a cove heater. It mounts easily on the wall, providing warmth for your living room, bedroom, bathroom, basement or office.
Features:
  • Ideal for primary or supplemental comfort heat
  • Perfect where wall space is limited and gentle heat is desired
  • Extruded aluminum front panel provides a high efficiency, textured, radiating surface
  • Coated with high temperature textured paint, unit radiates a majority of its heat energy from front surface
  • New profile and unique hanging system provide optimal heat dissipation for uniform comfort
  • Easily wall-mounted; with all parts included
  • Provides clean, gentle, comfortable heat while allowing full usage of wall and floor spaces
  • No noise. No moving parts. No maintenance
  • No ceilings, walls or drapes to clean. No dried out ai
  • Dual Function Heating (Radiant and Convection): remaining energy is wiped off by convection flow behind and over the top of unit, circulating warm air into the room - achieving balanced heating throughout

Ideal Spaces:
  • Offices
  • Hallways
  • Lobbies
  • Conference Rooms
  • Retail Spaces
  • Day Care Centers
  • Geriatric Facilities
  • Laboratories
  • Living Rooms
  • Kitchens
  • Bedrooms
  • Bathrooms
  • Basements

Specs

–
Application:

Heating

Wattage:

1500

Product Type:

Cove Heater

Amperage:

6.2

Voltage:

240v

BTU:

5120

Length (Inches):

118"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Wattage
Product Type
Voltage
BTU
CURRENT ITEM
Product Image of RCC Series 118" Cove Heater - White (1500 Watts - 240V), RCC15024C
RCC Series 118" Cove Heater - White (1500 Watts - 240V), RCC15024C
SKU: RCC15024C-BERKO
Heating
1500
Cove Heater
240v
5120
Heating
1500W
Wall Heater
240v
5120
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy