Apply to be a TradeMaster!
Main product image of RCC Series 118" Cove Heater - White (1500 Watts - 240V)
Magnifying glass
Hover image to zoom

RCC Series 118" Cove Heater - White (1500 Watts - 240V)

Brand:
Qmark
SKU:
RCC15024C
Rating:
(0)
Q&A:
(0)
RCC Series 118" Cove Heater - White (1500 Watts - 240V)
Magnifying glass
Hover image to zoom
$718.56 each
Out of Stock
Out of Stock
Get it Mon, Nov 23 - Thu, Dec 3

Lift Gate

–
This product weighs 13 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500W Watts
Product Highlight: Voltage
240v
Product Highlight: BTU
5120
Product Highlight: Length (Inches)
118" Length
Product Highlight: Color
Textured White

Description

–

This product is a RCC Series 118" Cove Heater - White (1500 Watts - 240V) manufactured by Qmark.


Features:

  • Ideal for primary or supplemental comfort heat
  • Perfect where wall space is limited and gentle heat is desired
  • Provides clean, gentle, comfortable heat while allowing full usage of wall and floor spaces
  • No noise. No moving parts. No maintenance. No ceilings, walls or drapes to clean. No dry air
  • Extruded aluminum front panel provides a high efficiency, radiating surface
  • Coated with high temperature textured paint, unit radiates a majority of its heat energy from front surface
  • New profile and unique hanging system provide optimal heat dissipation for uniform comfort
  • Easily wall-mounted; with all parts included

Specs

–
Product Type:

Wall Heater

Length (Inches):

118"

Voltage:

240v

Application:

Heating

BTU:

5120

Color:

Textured White

Wattage:

1500W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Product Type
Length (Inches)
Voltage
Application
BTU
CURRENT ITEM
Product Image of RCC Series 118" Cove Heater - White (1500 Watts - 240V)
RCC Series 118" Cove Heater - White (1500 Watts - 240V)
SKU: RCC15024C
Wall Heater
118"
240v
Heating
5120
Cove Heater
118"
240v
Heating
5120
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy