Apply to be a TradeMaster!
Main product image of SED Fan-Forced Shallow Wall Heater (1000 Watts - 120 Volt), SED1012C
Magnifying glass
Hover image to zoom

SED Fan-Forced Shallow Wall Heater (1000 Watts - 120 Volt), SED1012C

Brand:
Berko
SKU:
SED1012C-BERKO
Rating:
(0)
Q&A:
(0)
SED Fan-Forced Shallow Wall Heater (1000 Watts - 120 Volt), SED1012C
Magnifying glass
Hover image to zoom
$360.98 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
1000 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
3410
Product Highlight: Mount
Ceiling
Product Highlight: Color
White
Product Highlight: Amperage
8.3 Amps

Description

SED1012C-BERKO is a SED Fan-Forced Shallow Wall Heater (1000 Watts - 120 Volt) manufactured by BERKO.
Bedrooms, kitchens, bathrooms and other domestic spaces get the extra comfort they need with this fan-forced wall heater. With the right accessories, this unit can be installed on the ceiling or surface-mounted on the wall.
Features:
  • Ideally suited for recessed shallow wall mount applications such as manufactured homes
  • Fast response open coil element for instantaneous heat and low maintenance
  • Dual Protection: Thermal cutout with indicator light and one-time thermal fuse
  • Field wiring compartment for ease of installation
  • Built-in double-pole thermostat on all units

Ideal Spaces
  • Bedrooms
  • Living/Family Rooms
  • Kitchens
  • Bathrooms
  • Basements
  • Offices
  • Conference Rooms
  • Hallways
  • Lobbies
  • Waiting Rooms

Grilled Dimensions:
  • Height: 14-1/2"
  • Width: 10-1/2"
  • Depth: 1-1/4"

Back Box Dimensions:
  • Height: 12-1/2"
  • Width: 9"
  • Depth: 2-3/8"

Specs

Mount:

Ceiling

Application:

Heating

BTU:

3410

Color:

White

Phase:

1

Wattage:

1000

Amperage:

8.3

Voltage:

120v

Product Type:

Wall Heater

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Color
Wattage
Amperage
Voltage
CURRENT ITEM
Product Image of SED Fan-Forced Shallow Wall Heater (1000 Watts - 120 Volt), SED1012C
SED Fan-Forced Shallow Wall Heater (1000 Watts - 120 Volt), SED1012C
SKU: SED1012C-BERKO
Heating
White
1000
8.3
120v
Heating
Stainless Steel
1000
8.3
120v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy