Shop Resideo Sale
Main product image of SED Fan-Forced Shallow Wall Heater (1000 Watts - 120 Volt)
Magnifying glass
Hover image to zoom

SED Fan-Forced Shallow Wall Heater (1000 Watts - 120 Volt)

Brand:
Qmark
SKU:
SED1012C
Rating:
(0)
Q&A:
(0)
SED Fan-Forced Shallow Wall Heater (1000 Watts - 120 Volt)
Magnifying glass
Hover image to zoom
$380.00 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
Stainless Steel
Product Highlight: Amperage
8.3 Amps
Product Highlight: Temperature Range (F)
45°F - 90°F

Description

–
Ideally suited for recessed shallow wall mount application, such as manufactured homes.

Features:
  • Fast-response coil element assures quick heat and low maintenance
  • Three piece construction for ease of installation
  • Dual protection: thermal cutout with indicator light and one time thermal fuse
  • Built-in double pole thermostat (45° to 135°F Range)
  • Field wiring compartment for ease of installation

RESIDENTIAL: Suitable for use in almost any room. Use single heaters in smaller rooms such as bedrooms and bathrooms. Use multiple heaters (controlled by a single remote thermostat) in larger rooms such as living rooms and family rooms. Wattage levels should be determined by heat loss calculations.

COMMERCIAL: Suitable as the primary heat source in smaller rooms and as supplemental heat in almost any general use area.

Specs

–
Application:

Heating

Color:

Stainless Steel

Voltage:

120v

Wattage:

1000

Amperage:

8.3

Temperature Range (F):

45°F - 90°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of SED Fan-Forced Shallow Wall Heater (1000 Watts - 120 Volt)
SED Fan-Forced Shallow Wall Heater (1000 Watts - 120 Volt)
SKU: SED1012C
120v
1000
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy