Apply to be a TradeMaster!
Main product image of SRA Commercial Fan Forced Small Wall Heater (2000/1000 Watts - 277V) (Bronze), SRA2027DSAF
Magnifying glass
Hover image to zoom

SRA Commercial Fan Forced Small Wall Heater (2000/1000 Watts - 277V) (Bronze), SRA2027DSAF

Brand:
Berko
SKU:
SRA2027DSAF
Rating:
(0)
Q&A:
(0)
SRA Commercial Fan Forced Small Wall Heater (2000/1000 Watts - 277V) (Bronze), SRA2027DSAF
Magnifying glass
Hover image to zoom
$458.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000, 750, 1500, 2000 Watts
Product Highlight: Voltage
240/277v
Product Highlight: BTU
2560, 6826, 3413, 5120
Product Highlight: Height (Inches)
12-1/8" Height
Product Highlight: Width (Inches)
10-5/8" Width
Product Highlight: Depth (Inches)
1" Depth

Description

–
SRA2027DSAF is a SRA Commercial Fan Forced Small Wall Heater (2000/1000 Watts - 277V) (Bronze) manufactured by BERKO.
This fan-forced wall heater provides an architectural accent while delivering reliable comfort for small spaces. Its unique design makes it a welcome feature in any room, delivering robust warmth to all within.
Features:
  • Contemporary bar-stock grille designed to provide optimized airflow
  • Heating element is heavy duty steel fins brazed to steel sheathed tubular elements in a grid pattern that covers the entire discharge area
  • FAN DELAY: On a call for heat, element is energized but fan is delayed untilelement is warm, eliminating the circulation of cold air during start up. When the thermostat is satisfied, the element is de-energized, but the fan continues until all heated air is discharged providing longer component life and higher comfort level
  • Designed for easy installation. Heater is mounted prior to wiring. Both hands arefree to make field connections in roomy compartment. Motor is totally enclosed, impedance protected with permanently lubricated bearings
  • Airflow system maximizes air volume at minimum noise level; 65 CFM.Rugged louvered commercial grade steel Architectural grille creates downflow air pattern
  • This heater is designed for installation in 2 x 4 or larger wall sections using thewall box provided. The heater may also be surface mounted to the wall by using the Surface Mounting Frame, Model No. SRASMAG (order separately)
  • The heater may be wired with standard building wire (60C). Refer toStatuary Bronze durable polyester powder coat finish and aluminum frame

Ideal Spaces:
  • Vestibules
  • Entrance Ways
  • Lobbies
  • Hallways
  • Stairwells
  • Restaurants
  • Conference Rooms
  • Offices
  • Basements
  • Family Rooms
  • Bedrooms

Specs

–
BTU:

2560

6826

3413

5120

Application:

Heating

Wattage:

1000

750

1500

2000

Amperage:

3.2

7.2

6.25

3.6

Phase:

1

Width (Inches):

10-5/8"

Depth (Inches):

1"

Height (Inches):

12-1/8"

Product Type:

Wall Heater

Air Flow Capacity (CFM):

65

Voltage:

240/277v

Color:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Application
Wattage
Product Type
Voltage
Color
CURRENT ITEM
Product Image of SRA Commercial Fan Forced Small Wall Heater (2000/1000 Watts - 277V) (Bronze), SRA2027DSAF
SRA Commercial Fan Forced Small Wall Heater (2000/1000 Watts - 277V) (Bronze), SRA2027DSAF
SKU: SRA2027DSAF
Heating
1000
750
1500
2000
Wall Heater
240/277v
Bronze
Heating
1000
2000
Wall Heater
240v
277v
Northern White
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy