Apply to be a TradeMaster!
Main product image of CWH1207DSF, Commercial Fan-Forced Wall Heater (2,000/1,000W - 277V)
Magnifying glass
Hover image to zoom

CWH1207DSF, Commercial Fan-Forced Wall Heater (2,000/1,000W - 277V)

Brand:
Qmark
SKU:
CWH1207DSF
Rating:
(1)
Q&A:
(0)
CWH1207DSF, Commercial Fan-Forced Wall Heater (2,000/1,000W - 277V)
Magnifying glass
Hover image to zoom
$311.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000, 2000 Watts
Product Highlight: Voltage
240v, 277v
Product Highlight: Color
Northern White

Description

–

Whether you have an open area like an office, conference room or lobby or you need extra warmth in your stairwell, entryway or hall, this commercial fan-forced wall heater provides the comfort your building's occupants require.


Product Features

  • Contemporary, commercial-grade steel grille, designed to provide comfort through optimized airflow
  • Power on/off switch for added safety during maintenance
  • Manual reset thermal overheat protector disconnects power in the event of accidental blockage
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Integral thermostat allows for easy adjustment of room temperature to maintain desired comfort level
  • All units have a permanently lubricated fan motor, which creates long life and low maintenance, and gently distributes warmth throughout the area
  • Tamper-proof plug for thermostat hole

Specs

–
Application:

Heating

Color:

Northern White

Voltage:

240v

277v

Wattage:

1000

2000

Product Type:

Wall Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Color
Voltage
Wattage
Product Type
CURRENT ITEM
Product Image of CWH1207DSF, Commercial Fan-Forced Wall Heater (2,000/1,000W - 277V)
CWH1207DSF, Commercial Fan-Forced Wall Heater (2,000/1,000W - 277V)
SKU: CWH1207DSF
(1)
Heating
Northern White
240v
277v
1000
2000
Wall Heater
Heating
Bronze
240/277v
1000
750
1500
2000
Wall Heater

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

no

One of the heaters was defective had to pay electrician to install and then uninstall defective unit.
Richard
New York
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy