Apply to be a TradeMaster!
Main product image of SRA Series Commercial Fan Forced Small Wall Heater (2000/1000 Watts - 277V) (Northern White), SRA2027DSF
Magnifying glass
Hover image to zoom

SRA Series Commercial Fan Forced Small Wall Heater (2000/1000 Watts - 277V) (Northern White), SRA2027DSF

Brand:
Berko
SKU:
SRA2027DSF
Rating:
(0)
Q&A:
(0)
SRA Series Commercial Fan Forced Small Wall Heater (2000/1000 Watts - 277V) (Northern White), SRA2027DSF
Magnifying glass
Hover image to zoom
$301.00 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500, 1000, 750, 2000 Watts
Product Highlight: Voltage
240/277v
Product Highlight: BTU
3413, 6826, 2560, 5120
Product Highlight: Height (Inches)
12-1/8" Height
Product Highlight: Width (Inches)
10-5/8" Width
Product Highlight: Depth (Inches)
7/8" Depth

Description

–
SRA2027DSF is a SRA Series Commercial Fan Forced Small Wall Heater (2000/1000 Watts - 277V) (Northern White) manufactured by BERKO.
This fan-forced wall heater provides an architectural accent while delivering reliable comfort for small spaces. Its unique design makes it a welcome feature in any room, delivering robust warmth to all within.
Features:
  • Contemporary bar-stock grille designed to provide optimized airflow
  • Heating element is heavy duty steel fins brazed to steel sheathed tubular elements in a grid pattern that covers the entire discharge area
  • FAN DELAY: On a call for heat, element is energized but fan is delayed untilelement is warm, eliminating the circulation of cold air during start up. When the thermostat is satisfied, the element is de-energized, but the fan continues until all heated air is discharged providing longer component life and higher comfort level
  • Designed for easy installation. Heater is mounted prior to wiring. Both hands arefree to make field connections in roomy compartment. Motor is totally enclosed, impedance protected with permanently lubricated bearings
  • Airflow system maximizes air volume at minimum noise level; 65 CFM.Rugged louvered commercial grade steel Architectural grille creates downflow air pattern
  • This heater is designed for installation in 2 x 4 or larger wall sections using thewall box provided. The heater may also be surface mounted to the wall by using the Surface Mounting Frame, Model No. SRASMAG (order separately)
  • The heater may be wired with standard building wire (60C). Refer toStatuary Bronze durable polyester powder coat finish and aluminum frame

Ideal Spaces:
  • Vestibules
  • Entrance Ways
  • Lobbies
  • Hallways
  • Stairwells
  • Restaurants
  • Conference Rooms
  • Offices
  • Basements
  • Family Rooms
  • Bedrooms

Specs

–
Wattage:

1500

1000

750

2000

Height (Inches):

12-1/8"

Depth (Inches):

7/8"

BTU:

3413

6826

2560

5120

Amperage:

6.25

7.2

3.2

3.6

Width (Inches):

10-5/8"

Phase:

1

Voltage:

240/277v

Application:

Heating

Color:

White

Air Flow Capacity (CFM):

65

Product Type:

Wall Heater

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wattage
Voltage
Application
Color
Product Type
CURRENT ITEM
Product Image of SRA Series Commercial Fan Forced Small Wall Heater (2000/1000 Watts - 277V) (Northern White), SRA2027DSF
SRA Series Commercial Fan Forced Small Wall Heater (2000/1000 Watts - 277V) (Northern White), SRA2027DSF
SKU: SRA2027DSF
1500
1000
750
2000
240/277v
Heating
White
Wall Heater
1000
2000
277v
240v
Heating
Northern White
Wall Heater
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy